Back to Search Results
Ferguson.com Home
>
Wall Sconces
>
Multi Bulb Wall Sconces
> ELK Lighting
>
E300083
ELK Lighting E300083 "Molecular" Multi Bulb Wall Sconce
| Item: | E300083 |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $134.07
Details and Dimensions
| Height | 9" |
| Width | 9" |
| Extension From Wall | 5" |
| Number of Bulbs | 3 |
| Bulb Type | Halogen G4 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 20 W |
| Total Fixture Wattage | 60 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Clear Blown |
| Shade Material | Glass |
| Weight | 2 lbs |


