ELK Lighting E29933 "Optix" 3 Bulb Bathroom Light
| Item: | E29933 |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $310.00
Details and Dimensions
| Height | 12" |
| Width | 23" |
| Extension From Wall | 13" |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Lighting Direction | Down Light |
| Mounting Options | Down Light |
| Glass Type | Crystal |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 5 lbs |


