X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E227VALED "Grapevine" Down Light Pendant

Item: E227VALED
Finish: Vintage Antique
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 15"
Width 17"
Number of Bulbs 2
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 13.5 W
Total Fixture Wattage 27 W
Shade Material Glass
Weight 14 lbs