X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E226VALED "Grapevine" Down Light Pendant

Item: E226VALED
Finish: Vintage Antique
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 13"
Width 12"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 13.5 W
Total Fixture Wattage 13.5 W
Shade Material Glass
Weight 8 lbs