X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E200753 "Cristallo Fiore" 3 Bulb Bathroom Light

Item: E200753
Finish: Deep Rust
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $297.00

Price: $198.10



Details and Dimensions

Height 8"
Width 30"
Extension From Wall 6"
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Crystal
Suitable Installation Damp
Voltage 120V
Weight 4 lbs
Additional Information "Due To The Hand Made Nature of this Glass, Each Piece Will have Some Variation in Color and Design "