ELK Lighting E200643L "Nestor" Multi Light Pendant
| Item: | E200643L |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $598.00
Details and Dimensions
| Height | 13" |
| Width | 36" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Weight | 18 lbs |


