ELK Lighting E200006 "Seashore" Multi Light Pendant
| Item: | E200006 |
| Finish: | Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $1,024.00
Details and Dimensions
| Height | 10" |
| Width | 33" |
| Length | 17" |
| Number of Bulbs | 6 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 360 W |
| Glass Type | Shell |
| Weight | 21 lbs |


