X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E200003 "Seashore" Multi Light Pendant

Item: E200003
Finish: Nickel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 10"
Width 10"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Shell
Weight 10 lbs