Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

ELK Lighting E200001LA "Seashore" Mini Pendant

Item: E200001LA
Finish: Nickel
Online Availability: Available for immediate shipment

Details and Dimensions

Height 10"
Width 7"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Shade Material Glass
Weight 3 lbs
Includes Recessed Lighting Conversion Kit