X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E19911LA "Optix" Semi Flush Mount Ceiling Light

Item: E19911LA
Finish: Polished Chrome
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $633.00

Price: $422.00




Details and Dimensions

Height 13"
Width 10"
Diameter 10"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Weight 5 lbs
Includes Recessed Lighting Conversion Kit
Additional Information "Due To The Hand Made Nature of this Glass, Each Piece Will have Some Variation in Color and Design "