X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E19911 "Optix" Semi Flush Mount Ceiling Light

Item: E19911
Finish: Polished Chrome
Online Availability: Please call for availability.


Details and Dimensions

Height 13"
Width 10"
Diameter 10"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Crystal
Shade Material Glass
Additional Information "Due To The Hand Made Nature of this Glass, Each Piece Will have Some Variation in Color and Design "