Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E19903 "Optix" Flush Mount Ceiling Light

Item: E19903
Finish: Polished Chrome
Online Availability: Please call for availability.

List Price: $537.00

Price: $358.18

Details and Dimensions

Height 7"
Width 12"
Diameter 12"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Crystal
Shade Material Glass
Additional Information "Due To The Hand Made Nature of this Glass, Each Piece Will have Some Variation in Color and Design "