ELK Lighting E181323 "Circeo" Drum Pendant
| Item: | E181323 |
| Finish: | Deep Rust |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $538.00
Details and Dimensions
| Height | 18" |
| Width | 20" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Weight | 10 lbs |
| Features | • Delicately Cradled Crystals That Resemble Frozen Water Droplets |


