Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

ELK Lighting E181312 "Circeo" Semi Flush Mount Ceiling Light

Item: E181312
Finish: Deep Rust
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 14"
Width 17"
Diameter 17"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Weight 7 lbs
Features Delicately Cradled Crystals That Resemble Frozen Water Droplets
Additional Information "Due To The Hand Made Nature of this Glass, Each Piece Will have Some Variation in Color and Design "