Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

ELK Lighting E181302 "Circeo" Multi Bulb Wall Sconce

Item: E181302
Finish: Deep Rust
Online Availability: Available for immediate shipment

Details and Dimensions

Height 8"
Width 11"
Extension From Wall 7"
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Lighting Direction Up Light
Mounting Options Up Light
Weight 3 lbs
Features Delicately Cradled Crystals That Resemble Frozen Water Droplets