X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E174715 "VeubroncÚ" Large Foyer Chandelier

Item: E174715
Finish: Gold Leaf
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 59"
Width 55"
Diameter 55"
Number Of Tiers 1
Number of Bulbs 15
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 600 W
Glass Type Crystal
Suitable Installation Dry
Weight 132 lbs
Voltage 120V