Back to Search Results
Ferguson.com Home
>
Bathroom Lighting
>
2 Bulb Bathroom Lighting
> ELK Lighting
>
E170823
ELK Lighting E170823 "Eastbrook" 3 Bulb Bathroom Light
| Item: | E170823 |
| Finish: | Polished Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $218.11
Details and Dimensions
| Height | 7" |
| Width | 29" |
| Extension From Wall | 3-1/2" |
| Number of Bulbs | 3 |
| Bulb Type | G9 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 40 W |
| Total Fixture Wattage | 120 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | White |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 5 lbs |


