Back to Search Results
Ferguson.com Home
>
Bathroom Lighting
>
2 Bulb Bathroom Lighting
> ELK Lighting
>
E170801
ELK Lighting E170801 "Eastbrook" 1 Bulb Wall Sconce
| Item: | E170801 |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $102.05
Details and Dimensions
| Height | 6" |
| Width | 7" |
| Extension From Wall | 4" |
| Number of Bulbs | 1 |
| Bulb Type | Halogen G9 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 40 W |
| Total Fixture Wattage | 40 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | White |
| Weight | 2 lbs |


