X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E170261LED "Elysburg" 1 Bulb Wall Sconce

Item: E170261LED
Finish: Aged Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 17"
Width 12"
Extension From Wall 24"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 13.5 W
Total Fixture Wattage 13.5 W
Shade Material Fabric
Weight 2 lbs
Features Swing Arm