Back to Search Results
Ferguson.com Home
>
Bathroom Lighting
>
2 Bulb Bathroom Lighting
> ELK Lighting
>
E170244
ELK Lighting E170244 "Elysburg" 4 or more Bulb Bathroom Light
| Item: | E170244 |
| Finish: | Polished Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $186.09
Details and Dimensions
| Height | 9" |
| Width | 36" |
| Extension From Wall | 9" |
| Number of Bulbs | 4 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 75 W |
| Total Fixture Wattage | 300 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Marbelized White |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 7 lbs |


