X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E170233 "Elysburg" 3 Bulb Bathroom Light

Item: E170233
Finish: Polished Chrome / White Marble
Online Availability: Available for immediate shipment
Select Finish:

List Price: $231.00

Price: $154.08 (Pricing is for Polished Chrome / White Marble)



Details and Dimensions

Height 10"
Width 25"
Extension From Wall 9"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Mounting Options Up/Down Light
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 5 lbs