ELK Lighting E170194 "Elysburg" 4 or more Bulb Bathroom Light

Item: E170194
Finish: Satin Nickel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $186.09



Details and Dimensions

Height 9"
Width 36"
Extension From Wall 9"
Number of Bulbs 4
Bulb Type Medium
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 300 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Marbelized White
Suitable Installation Damp
Voltage 120V
Weight 7 lbs