X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E15037884 "Barringer" Large Foyer Chandelier

Item: E15037884
Finish: Aged Bronze
Online Availability: Please call for availability.

List Price: $3,972.00

Price: $2,649.32



Details and Dimensions

Height 59"
Width 50"
Diameter 50"
Number Of Tiers 3
Number of Bulbs 20
Bulb Type Medium
Max. Wattage Per Bulb 20 W
Total Fixture Wattage 400 W
Glass Type Tan Mica
Shade Tan Mica
Shade Material Mica
Chain Length 72"
Suitable Installation Dry
Weight 50 lbs
Voltage 120V