X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E1503684 "Barringer" Large Foyer Chandelier

Item: E1503684
Finish: Aged Bronze
Online Availability: Please call for availability.

List Price: $2,349.00

Price: $1,566.78



Details and Dimensions

Height 40"
Width 36"
Diameter 36"
Number Of Tiers 2
Number of Bulbs 12
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 720 W
Glass Type Tan Mica
Shade Tan Mica
Shade Material Mica
Chain Length 36"
Suitable Installation Dry
Weight 24 lbs
Voltage 120V