X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E150355 "Barringer" Mid Sized Chandelier

Item: E150355
Finish: Aged Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 31"
Width 29"
Diameter 29"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W
Glass Type Tan Mica
Shade Tan Mica
Shade Material Mica
Chain Length 36"
Suitable Installation Dry
Weight 11 lbs
Voltage 120V