X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E150331LA "Barringer" Mini Pendant

Item: E150331LA
Finish: Aged Bronze
Online Availability: Please call for availability.

List Price: $315.00

Price: $222.11



Details and Dimensions

Height 19"
Width 6"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Shade Tan Mica
Shade Material Fabric
Weight 3 lbs
Includes Recessed Lighting Conversion Kit