X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E150324LA "Barringer" Drum Pendant

Item: E150324LA
Finish: Aged Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 11"
Width 18-1/2"
Diameter 18-1/2"
Number of Bulbs 4
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Shade Tan Mica
Shade Material Fabric
Weight 6 lbs
Includes Recessed Lighting Conversion Kit