X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E150313LED "Barringer" Semi Flush Mount Ceiling Light

Item: E150313LED
Finish: Aged Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 7"
Width 13"
Diameter 13"
Number of Bulbs 3
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 13.5 W
Total Fixture Wattage 40.5 W
Shade Tan Mica
Shade Material Fabric
Weight 4 lbs
Additional Information "Due To The Hand Made Nature of this Glass, Each Piece Will have Some Variation in Color and Design "