X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E150313LA "Barringer" Semi Flush Mount Ceiling Light

Item: E150313LA
Finish: Aged Bronze
Online Availability: Please call for availability.

List Price: $405.00

Price: $286.14



Details and Dimensions

Height 7"
Width 13"
Diameter 13"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Shade Tan Mica
Shade Material Fabric
Weight 4 lbs
Includes Recessed Lighting Conversion Kit
Additional Information "Due To The Hand Made Nature of this Glass, Each Piece Will have Some Variation in Color and Design "