X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E150313 "Barringer" Semi Flush Mount Ceiling Light

Item: E150313
Finish: Aged Bronze
Online Availability: Available for immediate shipment

List Price: $378.00

Price: $252.13



Details and Dimensions

Height 7"
Width 13"
Diameter 13"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Tan Mica
Shade Tan Mica
Shade Material Mica
Shade Type Drum
Weight 4 lbs
Additional Information "Due To The Hand Made Nature of this Glass, Each Piece Will have Some Variation in Color and Design "