X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E150302 "Barringer" Multi Bulb Wall Sconce

Item: E150302
Finish: Aged Bronze
Online Availability: Please call for availability.


Details and Dimensions

Height 22"
Width 14"
Extension From Wall 8"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Tan Mica
Shade Tan Mica
Shade Material Mica
Weight 4 lbs