ELK Lighting E1406BL "Tromba" Multi Light Pendant

Item: E1406BL
Finish: Satin Nickel / Starburst Blue
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $940.00 (Pricing is for Satin Nickel / Starburst Blue)



Details and Dimensions

Height 16"
Width 33"
Number of Bulbs 6
Bulb Type Medium
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 450 W
Glass Type Hand Blown Lava
Additional Information Due To The Unique Nature of this Glass there Will be Some Variation in Color and Design