ELK Lighting E1405416 "Nimbus" Large Foyer Chandelier
| Item: | E1405416 |
| Finish: | Silver Leaf |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $2,199.10
Details and Dimensions
| Height | 28" |
| Width | 41" |
| Diameter | 41" |
| Number Of Tiers | 1 |
| Number of Bulbs | 16 |
| Bulb Type | G9 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 20 W |
| Total Fixture Wattage | 320 W |
| Glass Type | Crystal |
| Chain Length | 72" |
| Suitable Installation | Dry |
| Weight | 45 lbs |
| Voltage | 120V |


