X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E1403LBL "Tromba" Multi Light Pendant

Item: E1403LBL
Finish: Satin Nickel / Starburst Blue
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $708.00

Price: $500.25 (Pricing is for Satin Nickel / Starburst Blue)



Details and Dimensions

Height 16"
Width 36"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 225 W
Glass Type Hand Blown Lava
Shade Material Glass