Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E1403BL "Tromba" Multi Light Pendant

Item: E1403BL
Finish: Satin Nickel / Starburst Blue
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $675.00

Price: $478.24 (Pricing is for Satin Nickel / Starburst Blue)

Details and Dimensions

Height 16"
Width 10"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 225 W
Glass Type Hand Blown Lava
Shade Material Glass