X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E120183LA "Crystal Leaf" Entrance / Foyer Pendant

Item: E120183LA
Finish: Antique White
Online Availability: Please call for availability.


Details and Dimensions

Height 18"
Width 12"
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Weight 4 lbs
Includes Recessed Lighting Conversion Kit