X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E120171LA "Elise" Entrance / Foyer Pendant

Item: E120171LA
Finish: Antique White
Online Availability: Available for immediate shipment

List Price: $315.00

Price: $222.11



Details and Dimensions

Height 15"
Width 10"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Weight 3 lbs
Includes Recessed Lighting Conversion Kit