Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Multi Light Pendants
> ELK Lighting
>
E1131FR
ELK Lighting E1131FR "Milan" 1 Bulb Wall Sconce
| Item: | E1131FR |
| Finish: | Nickel / Fire Red |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $86.04 (Pricing is for Nickel / Fire Red)
Details and Dimensions
| Height | 10" |
| Width | 5" |
| Extension From Wall | 6" |
| Number of Bulbs | 1 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Hand Blown Lava |
| Additional Information | Due To The Unique Nature of this Glass there Will be Some Variation in Color and Design |


