ELK Lighting E112926 "Montavilla" Flush Mount Ceiling Light

Item: E112926
Finish: Spanish Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $578.29



Details and Dimensions

Height 12"
Width 18"
Number of Bulbs 6
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Glass Type Crystal
Weight 8 lbs