X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E112914 "Montavilla" Flush Mount Ceiling Light

Item: E112914
Finish: Spanish Bronze
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Height 9"
Width 13-3/5"
Number of Bulbs 4
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Glass Type Crystal
Weight 10 lbs