ELK Lighting E112902 "Montavilla" Multi Bulb Wall Sconce
| Item: | E112902 |
| Finish: | Spanish Bronze |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 15" |
| Width | 13" |
| Extension From Wall | 5" |
| Number of Bulbs | 2 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Crystal |
| Weight | 7 lbs |


