ELK Lighting E11234/4 "Crystoria" Entrance / Foyer Pendant
| Item: | E11234/4 |
| Finish: | Polished Chrome |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 31" |
| Width | 14" |
| Number of Bulbs | 4 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 240 W |
| Glass Type | Crystal |
| Weight | 15 lbs |


