ELK Lighting E112303 "Optix" 3 Bulb Bathroom Light

Item: E112303
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $310.16



Details and Dimensions

Height 7"
Width 21"
Extension From Wall 3-1/2"
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Lighting Direction Down Light
Mounting Options Down Light
Glass Type Crystal
Suitable Installation Damp
Voltage 120V
Weight 6 lbs