X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E112292 "Optix" 2 Bulb Bathroom Light

Item: E112292
Finish: Polished Chrome
Online Availability: Please call for availability.


Details and Dimensions

Height 7"
Width 14"
Extension From Wall 3-1/2"
Number of Bulbs 2
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Mounting Options Down Light
Glass Type Crystal
Suitable Installation Damp
Voltage 120V
Weight 4 lbs
Additional Information "Due To The Hand Made Nature of this Glass, Each Piece Will have Some Variation in Color and Design "