Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

ELK Lighting E112201LED "Westbrook" 1 Bulb Wall Sconce

Item: E112201LED
Finish: Antique Brass
Online Availability: Available for immediate shipment

Details and Dimensions

Height 14-1/2"
Width 12"
Extension From Wall 12"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 13.5 W
Total Fixture Wattage 13.5 W
Shade Material Fabric
Switch Type Full Range Dimmer
Weight 3 lbs
Features 25'' Arm Swing