ELK Lighting E112201 "Westbrook" 1 Bulb Wall Sconce
| Item: | E112201 |
| Finish: | Antique Brass |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $158.00
Details and Dimensions
| Height | 15" |
| Width | 12" |
| Extension From Wall | 25" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 150 W |
| Total Fixture Wattage | 150 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Weight | 3 lbs |
| Features | • Can be Hard wired or Plugged in |
| Includes | Cord Cover |


