ELK Lighting E1106BL "Milan" Multi Light Pendant

Item: E1106BL
Finish: Nickel / Starburst Blue
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $556.28 (Pricing is for Nickel / Starburst Blue)



Details and Dimensions

Height 7"
Width 33"
Number of Bulbs 6
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Glass Type Hand Blown Lava
Additional Information Due To The Unique Nature of this Glass there Will be Some Variation in Color and Design