ELK Lighting E1103LBL "Milan" Multi Light Pendant
| Item: | E1103LBL |
| Finish: | Nickel / Starburst Blue |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $280.14 (Pricing is for Nickel / Starburst Blue)
Details and Dimensions
| Height | 7" |
| Width | 36" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Glass Type | Hand Blown Lava |
| Additional Information | Due To The Unique Nature of this Glass there Will be Some Variation in Color and Design |


