ELK Lighting E1103BL "Milan" Multi Light Pendant

Item: E1103BL
Finish: Nickel / Starburst Blue
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $258.13 (Pricing is for Nickel / Starburst Blue)



Details and Dimensions

Height 7"
Width 10"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Hand Blown Lava
Shade Material Glass
Features • Uniqueness In Hand-Blown Technique May Create Slight Variations In The Glass; Please Allow 1 Weeks Extra Delivery Time
Additional Information Due To The Unique Nature of this Glass there Will be Some Variation in Color and Design