Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Multi Light Pendants
> ELK Lighting
>
E1101FR
ELK Lighting E1101FR "Milan" Mini Pendant
| Item: | E1101FR |
| Finish: | Nickel / Fire Red |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $72.00 (Pricing is for Nickel / Fire Red)
Details and Dimensions
| Height | 7" |
| Width | 3" |
| Canopy Size | 5" Diameter |
| Number of Bulbs | 1 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Glass Type | Hand Blown Lava |
| Weight | 2 lbs |
| Additional Information | Due To The Unique Nature of this Glass there Will be Some Variation in Color and Design |


